Shop WOODHEAD
See all product information
Create Account
Heavy Duty, Molded Multi-Pin Connector, 60A, 6/4 Soow Cable
- Mfr # 1301550184
- Zoro # G905783654
product price:Â
$
759.99
/ea
Free Shipping & Returns
Key Features
Type
Connector
Maximum Voltage
600 V
Current
60 A
Number of Ports
4
Cord Length
1.98m (6.5')
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1301550184
- Zoro #
- G905783654
- UPC #
- -
- Country of Origin
- United States
- Item
- Watertite Extreme
- Type
- Connector
- Maximum Voltage
- 600 V
- Current
- 60 A
- Number of Ports
- 4
- Voltage
- 600V
- Max. Amps
- 60 A
- Series
- 130155
- Current Rating
- 60 A
- Connector Type
- Female
- IP Rating
- IP67
- Max. Voltage
- 600V
- GFCI
- No
- Locking Blade
- No
- Current - Maximum per Contact
- 60.0A
- Flange
- No
- Flip Lid
- No
- Specialty
- Molded Mutli-Pin
- Receptacle Type
- Single
- Product Name
- Watertite Extreme
- Cord Type
- 6/4 SOOW
- NEMA Configuration
- Non-NEMA
- Poles
- 4
- Lighted Connector
- No
Dimensions
- Cord Length
- 1.98m (6.5')
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.