Heavy Duty, Molded Multi-Pin Plug, 60A, 6/4 Soow Cable
- Mfr # DW76060M38
- Zoro # G605966197
product price:Â
$
1,816.99
/ea
Free Shipping & Returns
Key Features
Maximum Voltage
600 V
Current
60 A
Length
6 ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- DW76060M38
- Zoro #
- G605966197
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Length
- 6 ft
Details
- Item
- Wire Connector
- Maximum Voltage
- 600 V
- Current
- 60 A
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.