Zoro Homepage

Heavy Duty Power Connectors Arc 60A Fa 480Vac 3P+G

  • Mfr # 1122170052

  • Zoro # G505782941


product price: $525.99
/ea
Free Shipping & Returns

Key Features

Type
Receptacle
Number of Ports
3
Length
110.30mm (4.340")
Maximum Voltage
480 V
Current
60 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1122170052
Zoro #
G505782941
UPC #
-
Country of Origin
Mexico

Dimensions

Length
110.30mm (4.340")
Wire Size (AWG)
4 to 8

Details

Item
Wire Connector
Type
Receptacle
Number of Ports
3
Maximum Voltage
480 V
Current
60 A
IP Rating
IP69K
Series
112217
Voltage - Maximum
480V AC
Specialty
Switch-Rated
Lighted Connector
No
Gender
Female
Current - Maximum per Contact
60.0A
Flip Lid
Yes
Product Name
ArcArrest
Flange
Yes
Poles
3
UL
E145923
GFCI
No
Receptacle Type
Single

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.