Zoro Homepage

Heavy Duty Power Connectors Arc 60A Mhd 480Vac 3P+G

  • Mfr # 1122171024

  • Zoro # G705783496


product price: $382.99
/ea
Free Shipping & Returns

Key Features

Type
Plug
Number of Ports
3
Length
178.99mm (7.047")
Maximum Voltage
480 V AC
Current
60 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1122171024
Zoro #
G705783496
UPC #
-
Country of Origin
Mexico

Dimensions

Length
178.99mm (7.047")
Cord Grip Body Size
F5 1 1/4"
Wire Size (AWG)
4 to 8

Details

Item
Wire Connector
Type
Plug
Number of Ports
3
Maximum Voltage
480 V AC
Current
60 A
Series
112217
IP Rating
IP69K
Gender
Male
Flange
Yes
GFCI
No
Lighted Connector
No
Specialty
Switch-Rated
Voltage - Maximum
480V AC
UL
E145922
Current - Maximum per Contact
60.0A
Product Name
ArcArrest
Poles
3
Flip Lid
No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.