Zoro Homepage
This item is Discontinued.
No Product Image Available

Heavy Duty Power Connectors Arcarrest Rec 30A 30A 3 Grommets (Discontinued)

  • Mfr # 1122190018
  • Zoro # G305783247
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1122190018
Zoro #
G305783247
UPC #
-
Country of Origin
Mexico

Dimensions

Length
7.838 in
Cord Grip Body Size
F4 1"
Wire Size (AWG)
8 to 12

Details

Item
Wire Connector
Maximum Voltage
250 V AC
IP Rating
IP69K
Current
30 A
Number of Ports
2
RoHS Compliant
No
Current Rating
30 A
Features
Flanged; Flip Lid
Max. Voltage
250V AC
Type
Receptacle
Standards
UL E145922
Connector Type
Female
Series
112219
Product Name
ArcArrest
UL
E145922
Receptacle Type
Single
GFCI
No
Specialty
Switch-Rated
Flip Lid
Yes
Poles
2
Current - Maximum per Contact
30.0A
Flange
Yes
Lighted Connector
No
Voltage - Maximum
125V / 250V AC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.