Heavy Duty Power Connectors Max-Loc Handle Drawplate 3 Grommets
Mfr # 1122196001
Zoro # G405784724
product price: $54.19
/eaSold in multiples of 2 for $108.38
Key Features
Type
Handle
Length
5 in
Features
Flanged
Series
112219
Flange
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1122196001
Zoro #
G405784724
UPC #
-
Country of Origin
Mexico
Dimensions
Length
5 in
Details
Type
Handle
Features
Flanged
Series
112219
Flange
Yes
Flip Lid
No
Lighted Connector
No
GFCI
No
Product Name
ArcArrest
Specialty
Switch-Rated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.