Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

HI-AMP TURNEX CON 20A 125/250V

  • Mfr # 27T08

  • Zoro # G0399175


product price: $58.59
/ea
Sold in multiples of 2 for $117.18

Key Features

Type
Connector
CSA
LR6837
Locking Blade
Yes
Gender
Female
Current - Maximum per Contact
20.0A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
27T08
Zoro #
G0399175
UPC #
78678870660
Country of Origin
Mexico

Details

Type
Connector
CSA
LR6837
Locking Blade
Yes
Gender
Female
Current - Maximum per Contact
20.0A
Product Name
Safeway®
Poles
3-pole/3-wire
NEMA Configuration
Non-NEMA
Series
130145
UL
E10176
Voltage - Maximum
250V
Receptacle Type
Single
Flip Lid
No
Flange
No
GFCI
No
Lighted Connector
No

Description

Safeway Connector, 3 Pole/3 Wire, Non-NEMA Locking, 125V/250V, Cord Grip Body Size F3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.