Zoro Homepage

Hi-Amp Turnex L16-20 Plug 3P4W

  • Mfr # 26T76YL

  • Zoro # G105927896


product price: $62.59
/ea
Sold in multiples of 2 for $125.18

Key Features

Standards
CSA LR6837
NEMA Configuration
NEMA L16-20
Type
Male
Product Name
Safeway
Voltage - Maximum
3Ø 480V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
26T76YL
Zoro #
G105927896
UPC #
-
Country of Origin
Mexico

Details

Standards
CSA LR6837
NEMA Configuration
NEMA L16-20
Type
Male
Product Name
Safeway
Voltage - Maximum
3Ø 480V
GFCI
No
CSA
LR6837
Current - Maximum per Contact
20.0A
Lighted Connector
No
Locking Blade
Yes
Series
130145
Poles
3-pole/4-wire
Flange
No
Flip Lid
No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.