Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1301450030
Zoro #
G705784264
UPC #
-
Country of Origin
Mexico
Details
Item
Wire Connector
Maximum Voltage
125 V
Current
20 A
Standards
CSA Certified; UL E10176
Series
130145
Connector Type
Female
Type
Connector
Max. Voltage
125V
Current Rating
20 A
Locking Blade
Yes
UL
E10176
Flip Lid
No
NEMA Configuration
NEMA L5-20
GFCI
No
Poles
2-pole/3-wire
Lighted Connector
No
Current - Maximum per Contact
20.0A
Product Name
Safeway
Flange
No
Receptacle Type
Single
CSA
LR6837
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.