Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ils-4P-Mm/2Xfe-St/St-0.3M-Pur

  • Mfr # 884A30P03M003

  • Zoro # G005903082


product price: $51.95
/ea
Sold in multiples of 24 for $1,246.80

Key Features

IP Rating
IP67
Series
120068
Type
Splitter - In-line
Keyway
Single
Poles
3 Female/4 Male
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
884A30P03M003
Zoro #
G005903082
UPC #
-
Country of Origin
Poland

Dimensions

Leg 1 Length
0.30m
Leg 2 Length
0.30m

Details

IP Rating
IP67
Series
120068
Type
Splitter - In-line
Keyway
Single
Poles
3 Female/4 Male
Left Trunk Gender
Female
Drop Connector
Micro-Change (M12)
Current - Maximum per Contact
4.0A
LED Indicator
No
Material - Coupling Nut
Nickel-plated Brass
Temperature Range - Operating
-30°C TO +80°C
Right Trunk Gender
Female
Right Trunk Connector
Micro-Change (M12)
Drop Gender
Male
Material - Connector Body
PUR
Voltage - Maximum
250V AC/DC
Left Trunk Connector
Micro-Change (M12)
Cable Jacket Material
PUR/PVC
Cable Jacket Color
Black
Item
Cordset

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.