Shop WOODHEAD
See all product information
Create Account
In-Line Industrial Gfci, Manual Reset, Flying Lead Primary, 0.61M Cord Length
- Mfr # 1301530027
- Zoro # G605919193
product price:Â
$
198.99
/ea
Free Shipping & Returns
Key Features
Enclosure Rating
NEMA 4X
Voltage
120V
Cord Length
2 ft
Number of Outlets
1
Housing Material
Nylon
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1301530027
- Zoro #
- G605919193
- UPC #
- 78678889755
- Country of Origin
- China
- Enclosure Rating
- NEMA 4X
- Voltage
- 120V
- Number of Outlets
- 1
- Housing Material
- Nylon
- Mounting Style
- Portable
- NEMA Receptacle Configuration
- Single
- Type
- GFCI Industrial Duty, Single Phase
- NEC Cord Designation
- 12/3 SJEOOW
- Max. Amps
- 15A
- Series
- Super-Safeway 130153
- GFCI Protected
- Yes
- Optional Entrance Fitting
- Feed-Thru
- Features
- GFCI Reset Manual
- NEMA Plug Configuration
- NEMA 5-15
- Standards
- UL E66308
Dimensions
- Cord Length
- 2 ft
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.