This item is Discontinued.

No Product Image Available

In-Line Industrial Gfci, Manual Reset, Molded Nema, 15.24M Cord Length (Discontinued)

  • Mfr # 1301530035
  • Zoro # G105918979
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1301530035
Zoro #
G105918979
UPC #
-
Country of Origin
China

Dimensions

Cord Length
25 ft
Cord Grip Body Size
Internal Double C-Clamp
Cord Diameter
10.92mm (.430")

Details

Enclosure Rating
NEMA 3R
Voltage
125V
GFCI
Yes-In-line
Number of Outlets
3
Housing Material
Nylon
Mounting Style
Portable
GFCI Protected
Yes
Standards
UL E66308
Max. Amps
15A
Series
130153
NEC Cord Designation
12/3 SJTW
NEMA Plug Configuration
NEMA 5-15
Type
GFCI Industrial Duty, Single Phase
Optional Entrance Fitting
Feed-Thru
Open Neutral Relay
Yes
Flip Lid
No
Feed-Thru
Yes
Number of Receptacles
3
Product Name
Super-Safeway
GFCI Reset
Manual
UL
E66308
Current - Maximum per Contact
15.0A
Ground Continuity Monitor
No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.