Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Io;Epfs;Ip67;60Mm;8P5;8Di/8Do;Pnp;G

  • Mfr # 1120955050

  • Zoro # G605963578


product price: $618.99
/ea
Free Shipping & Returns

Key Features

Current
2:00 AM
Minimum Operating Temperature
-25 Degrees C
Maximum Operating Temperature
70 Degrees C
Number of Ports
8
Series
112095
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1120955050
Zoro #
G605963578
UPC #
-
Country of Origin
Unknown

Dimensions

Width
60 mm
Housing Width
60.00mm

Details

Item
Wire Connector
Current
2:00 AM
Minimum Operating Temperature
-25 Degrees C
Maximum Operating Temperature
70 Degrees C
Number of Ports
8
Series
112095
IP Rating
IP67
Standards
IEC 61000-6-2; UL E200650; IEC 60068-2-6
Application
Filling and Packaging Machines, Machine Tool Industry, Material Handling Systems
Input Type
PNP or Dry Contact
Power Output
5-pole Mini-Change, Female
Protocol
PROFINET
Input Delay
2.5ms
Format
Classic (60mm)
Approvals
PI, UL, cUL, CE
Input Device Supply
140 mA per port at 25°C
EMC
IEC 61000-6-2
I/O Signal Mix
8 input / 8 output
Power Input
5-pole Mini-Change, Male
I/O Connector
5-pole Ultra-Lock (M12), A-Coded, Female
Bus Output
4-pole Ultra-Lock (M12), D-Coded, Female
Mechanical Shock
10G, 11ms, 3 AXIS
Bus Input
4-pole Ultra-Lock (M12), D-Coded, Female
Vibration
IEC 60068-2-6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.