Zoro Homepage

Io;Epfs;Ip67;60Mm;8P5;8Di/8Do;Pnp;G

  • Mfr # TCDEP888PD1UG

  • Zoro # G705966868


product price: $760.99
/ea
Free Shipping & Returns

Key Features

Maximum Operating Temperature
70 Degrees C
Number of Ports
8
Standards
IEC 61000-6-2; UL E200650; IEC 60068-2-6
Width
60 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TCDEP888PD1UG
Zoro #
G705966868
UPC #
-
Country of Origin
Ireland

Dimensions

Width
60 mm

Details

Maximum Operating Temperature
70 Degrees C
Number of Ports
8
Standards
IEC 61000-6-2; UL E200650; IEC 60068-2-6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.