
L1-15R WT MOTOR BASE CONN
Mfr # 25W04MB
Zoro # G0390976
original price: $69.19
9% off
new price: $62.29
/eaSold in multiples of 2 for $124.58
Key Features
Receptacle Type
Single
Current - Maximum per Contact
15.0A
IP Rating
IP67
CSA
LR6837
Type
Connector
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
25W04MB
Zoro #
G0390976
UPC #
78678871182
Country of Origin
Mexico
Dimensions
Cord Grip Body Size
F2 1/2"
Details
Receptacle Type
Single
Current - Maximum per Contact
15.0A
IP Rating
IP67
CSA
LR6837
Type
Connector
Series
130146
Product Name
Watertite®
Poles
2-pole/2-wire
Locking Blade
Yes
Voltage - Maximum
125V
NEMA Configuration
NEMA L1-15
Gender
Female
GFCI
No
Lighted Connector
No
Flange
No
Flip Lid
No
Description
Watertite Extreme Connector for Male Receptacle with Locking Blade, 2 Pole/2 Wire, NEMA L1-15, 125V, F2, Silicone Husk
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.