Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

L14-20R Watertite Connector Black

  • Mfr # 1301470054

  • Zoro # G205785464


product price: $103.99
/ea
Free Shipping & Returns

Key Features

Type
Connector
Maximum Voltage
250 V
Current
20 A
Standards
CSA Certified; UL E10176
Current Rating
20 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1301470054
Zoro #
G205785464
UPC #
-
Country of Origin
Mexico

Dimensions

Cord Grip Body Size
F3 3/4"

Details

Item
Watertite Extreme
Type
Connector
Maximum Voltage
250 V
Current
20 A
Standards
CSA Certified; UL E10176
Current Rating
20 A
Connector Type
Female
Max. Voltage
250V
Series
130147
IP Rating
IP67
Lighted Connector
No
Product Name
Watertite Extreme
Locking Blade
Yes
NEMA Configuration
NEMA L14-20
GFCI
No
Receptacle Type
Single
UL
E10176
Flip Lid
No
Flange
No
CSA
LR6837
Current - Maximum per Contact
20.0A
Poles
3-pole/4-wire
Voltage
250V
Receptacle Configuration
L14-20R
Location
Outdoor
Jacket Color
Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.