L14-30R Watertite Connector Black
Mfr # 1301470103
Zoro # G005785800
product price: $168.99
/ea
Free Shipping & Returns
Key Features
Type
Connector
Maximum Voltage
250 V
Current
30 A
Standards
CSA Certified; UL E10176
Connector Type
Female
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1301470103
Zoro #
G005785800
UPC #
-
Country of Origin
Mexico
Dimensions
Cord Grip Body Size
F4 1"
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.