Straight Blade Plug, L5-15P, 15 A, 125V AC, 2 Pole, Screw Terminals

  • Mfr # 4720YL

  • Zoro # G5624903


product price:  $24.99
/ea
Sold in multiples of 4 for $99.96

Key Features

Current Rating
15 A
Number of Poles
2
Wire Connection Type
Screw Terminals
Connection Orientation
Straight
Standards
LR6837
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4720YL
Zoro #
G5624903
UPC #
78678870410
Country of Origin
Mexico

Details

Item
Straight Blade Plug
NEMA Plug Configuration
L5-15P
Current Rating
15 A
Voltage Rating
125V AC
Number of Poles
2
Wire Connection Type
Screw Terminals
Connection Orientation
Straight
Housing Color
Yellow
Standards
LR6837
Application
130144
Locking Blade
Yes
Gender
Male
Number of Blades
3

Description

Safeway Plug, 2 Pole/3 Wire, NEMA L5-15, 125V, Yellow

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.