Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1301470094
Zoro #
G005785909
UPC #
-
Country of Origin
Mexico
Dimensions
Cord Grip Body Size
F4 1"
Details
Item
Watertite Extreme
Type
Connector
Maximum Voltage
125 V
Current
30 A
Standards
CSA Certified; UL E10176
IP Rating
IP67
Current Rating
30 A
Series
130147
Connector Type
Female
Max. Voltage
125V
Poles
2-pole/3-wire
CSA
LR6837
Current - Maximum per Contact
30.0A
Receptacle Type
Single
UL
E10176
Flip Lid
No
Product Name
Watertite Extreme
Lighted Connector
No
NEMA Configuration
NEMA L5-30
Locking Blade
Yes
Flange
No
GFCI
No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.