Zoro Homepage

L6-30R WATERTITE CONN

  • Mfr # 29W48

  • Zoro # G0405308


original price: $129.99
6% off
new price: $120.99
/ea
Free Shipping & Returns

Key Features

UL
E10176
Locking Blade
Yes
Poles
2-pole/3-wire
CSA
LR6837
Current - Maximum per Contact
30.0A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
29W48
Zoro #
G0405308
UPC #
78678871332
Country of Origin
Mexico

Dimensions

Cord Grip Body Size
F4 1"

Details

UL
E10176
Locking Blade
Yes
Poles
2-pole/3-wire
CSA
LR6837
Current - Maximum per Contact
30.0A
Gender
Female
Voltage - Maximum
250V
Product Name
Watertite Extreme
Type
Connector
Flange
No
Flip Lid
No
IP Rating
IP67
Receptacle Type
Single
Series
130147
GFCI
No
Lighted Connector
No
NEMA Configuration
NEMA L6-30

Description

Watertite Connector with Locking Blade, 2 Pole/3 Wire, NEMA L6-30, 125V, Cord Grip Body Size F4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.