Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

L7-15R Watertite Conn Black Whiteinserta

  • Mfr # 1301460096

  • Zoro # G005784674


product price: $59.79
/ea
Sold in multiples of 2 for $119.58

Key Features

Maximum Voltage
277 V
Current
15 A
Standards
CSA Certified; UL E10176
Type
Receptacle
Max. Voltage
277V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1301460096
Zoro #
G005784674
UPC #
-
Country of Origin
Mexico

Dimensions

Cord Grip Body Size
F2 1/2"

Details

Item
Watertite Extreme
Maximum Voltage
277 V
Current
15 A
Standards
CSA Certified; UL E10176
Type
Receptacle
Max. Voltage
277V
Series
130146
IP Rating
IP69K
Connector Type
Female
Current Rating
15 A
Lighted Connector
No
Flip Lid
No
GFCI
No
CSA
LR6837
UL
E10176
NEMA Configuration
NEMA L7-15
Current - Maximum per Contact
15.0A
Flange
No
Receptacle Type
Single
Poles
2-pole/3-wire
Locking Blade
Yes
Product Name
Watertite Extreme

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.