Zoro Homepage

LAMP BULB 40 WATT BIAX

  • Mfr # 34-0120

  • Zoro # G2186537


product price: $174.99
/ea
Free Shipping & Returns

Key Features

Watts
40
Lumens
3150
Light Technology
Fluorescent
Overall Length
22.550 inches
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
34-0120
Zoro #
G2186537
UPC #
78678809608
Country of Origin
United States

Dimensions

Overall Length
22.550 inches

Details

Watts
40
Lumens
3150
Light Technology
Fluorescent

Description

40W Biax Lamp Bulb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.