Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lampholders/Adaptors/Accessories

  • Mfr # 14W34

  • Zoro # G816129091


product price: $9.85
/ea

Key Features

Constructional Feature
Water Tight
Number of Wires
3
Configuration
7-15P
Current Rating
15 A
Voltage
277 V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
14W34
Zoro #
G816129091
UPC #
786788710040
Country of Origin
Mexico

Details

Constructional Feature
Water Tight
Number of Wires
3
Configuration
7-15P
Current Rating
15 A
Voltage
277 V
Grounding
Grounded
Standards
UL 498, CSA C22.2, NOM 057
Color
Yellow
Grade
Industrial
Number of Poles
2

Description

0.375 to 0.655'' Cord, 277 VAC, 15 A, 2-Pole, 3-Wire, NEMA 7-15P, Yellow, EPTR Rubber, Nickel Plated Brass Blade/Contact, Grounding, Straight Blade Plug

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.