Led Lighting Fixtures Handlamp 27W Bia 120V 60Hz 50
Mfr # 1301080143
Zoro # G805945992
product price:Â $705.99
/ea
Free Shipping & Returns
Key Features
Rated Watts
27W
Lamp Type
PL-L 27/41 Fluorescent
Basic Material
Clear Polycarbonate
Length
21.75 in
Height
28.38 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
1301080143
Zoro #
G805945992
UPC #
-
Country of Origin
Mexico
Dimensions
Length
21.75 in
Height
28.38 in
Details
Rated Watts
27W
Lamp Type
PL-L 27/41 Fluorescent
Basic Material
Clear Polycarbonate
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.