This item is Discontinued.

No Product Image Available

Led Lighting Fixtures Handlamp 40W Bia 120V 60Hz 50 (Discontinued)

  • Mfr # 1301080149
  • Zoro # G605945925
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
1301080149
Zoro #
G605945925
UPC #
-
Country of Origin
Mexico

Dimensions

Height
2.25 in
Length
31.45 in
Cord Length - Primary
15.24m (50.0')
Depth
76.20mm (3.000")

Details

Rated Watts
40 W
Lamp Type
PL-L 40/41 Fluorescent
Basic Material
Clear Polycarbonate
Type
Wide Area Lamps
Standards
CSA LR85374
Outlet
None
Voltage (Fixture) - Maximum
120VAC 60 HZ
Series
130108
NEMA Configuration
NEMA 5-15
Lumens
2970
Product Name
Super-Safeway
CSA
LR85374
Guard Included
No
Duty
Industrial
Bulb Type
Fluorescent
Material - Guard
Nitrile Rubber 80 Shore A
Mounting Style
Hand Held
On/Off Switch
Yes
Cord Type - Primary
16/3 SOOW

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.