Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Woodhead Line Crd GFCI, 1 ft., Blk, 20A, NEMA 4X, 120V 20051-0M

Line Crd GFCI, 1 ft., Blk, 20A, NEMA 4X, 120V (Discontinued)

  • Mfr # 20051-0M
  • Zoro # G1270376
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20051-0M
Zoro #
G1270376
UPC #
-
Country of Origin
Mexico

Dimensions

Cord Length
1.0 ft
Portable GFCI Receptacle Cord Length
1 ft.
Range of Lengths
9" to 4 ft.
Portable GFCI Plug Cord Length
12"
Plug Cord Length
12 in
Receptacle Cord Length
1 ft

Details

Item
Line Cord GFCI
Amps
20
Number of Outlets
0
Voltage
120V AC
Receptacle Configuration
Bare Wire
Plug Configuration
Bare Wire
Reset Type
Manual
Max. Amps
20.0
Voltage Rating
120VAC
Enclosure Rating
Nema 4X
Number of Poles
2
Number of Wires
3
Color
Black
Outlet Configuration
User Wired Connection
Self-Testing
No
NEMA Receptacle Configuration
Bare Wire
Material
PVC
Standards
UL, CSA
Gauge/Conductor
12/3
NEC Cord Designation
SJEOOW
Plug Configuration - Ext. Cords and Power Strips
No Plug
NEMA Plug Configuration
Bare Wire
Material of Construction
PVC
Plug Style
No Plug
Housing Material
PVC
Number of Conductors
3
Trade Designation
SJEOOW

Description

Line Cord GFCI, Cord Length 1.0 ft, Color Black, Max. Amps 20.0, Plug Configuration Bare Wire, Receptacle Configuration Bare Wire, Enclosure Rating NEMA 4X, Number of Outlets 0, Trade Designation SJEOOW, Voltage 120V AC, Number of Conductors 3, Housing Material PVC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.