Liquid-Tight Grip Strain Relief, 1-1/4 Inch Npt, 90 Degree Angle Male Mesh Length (Discontinued)
- Mfr # 1300960053
- Zoro # G205786386
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1300960053
Zoro #
G205786386
UPC #
-
Country of Origin
Mexico
Dimensions
Mesh Length
0.143m (5.625")
Thread Size
1 1/4" NPT
Details
Material
Malleable Iron, Zinc Plated Steel
Series
130096
Standards
CSA Certified; UL E61303
Type
Right Angle
Connector Type
Male
Material - Grip
Stainless Steel
NEMA Rating
NEMA 4
Product Name
Liquid-Tight
Body Style
90° Angle
UL
E61303
CSA
LR32159
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.