This item is Discontinued.

Woodhead Liquid-Tight Grip Strain Relief, 1-1/4 Inch Npt, Straight Male, Mesh Length 0.133M (5.25 Inch) 1300960038

This item is Discontinued.

Woodhead

Liquid-Tight Grip Strain Relief, 1-1/4 Inch Npt, Straight Male, Mesh Length 0.133M (5.25 Inch) (Discontinued)

Mfr # 1300960038
Zoro # G005785770
Country of Origin Mexico
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
1300960038
Zoro #
G005785770
UPC #
-
Country of Origin
Mexico

Dimensions

Thread Size
1 1/4" NPT
Mesh Length
0.143m (5.625")

Details

Material
Malleable Iron, Zinc Plated Steel
Series
130096
Standards
CSA Certified; UL E61303
Connector Type
Male
Type
Straight
UL
E61303
Product Name
Liquid-Tight
NEMA Rating
NEMA 4
CSA
LR32159
Material - Grip
Stainless Steel

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.