
LIQUID-TITE GRIP 1-1/2 90 MALE STB150P-9
Mfr # 36404
Zoro # G0390793
product price: $254.99
/ea
Free Shipping & Returns
Key Features
Gender
Male
Thread Size
1 1/2" NPT
Body Style
90° Angle
Material - Body
Malleable Iron, Zinc Plated Steel
Material - Grip
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
36404
Zoro #
G0390793
UPC #
78678836404
Country of Origin
Mexico
Dimensions
Thread Size
1 1/2" NPT
Mesh Length
0.146m (5.750")
Details
Gender
Male
Body Style
90° Angle
Material - Body
Malleable Iron, Zinc Plated Steel
Material - Grip
Stainless Steel
NEMA Rating
NEMA 4
CSA
LR32159
Type
Strain Relief Grip
Product Name
Liquid-Tight
Series
130096
UL
E61303
Description
Liquid-Tight Grip Strain Relief, 1-1/2" NPT, 90 Deg. Angle Male, Mesh Length 0.146m (5.750")
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.