90° Angle, 1 1/4" NPT, Stainless Steel Grip, 0.546m (21.50"), NEMA 4 (Discontinued)
- Mfr # 1300960078
- Zoro # G405786223
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1300960078
Zoro #
G405786223
UPC #
78678837111
Country of Origin
Mexico
Dimensions
Thread Size
1 1/4" NPT
Mesh Length
0.546m (21.50")
Details
Item
Strain-Relief Cord Grip
Type
Strain Relief Grip
Body Style
90° Angle
Material - Grip
Stainless Steel
NEMA Rating
NEMA 4
Material
Malleable Iron, Zinc Plated Steel
Connector Type
Male
For Use With
1 1/4" NPT Lock-Nut
Series
130096
Product Name
Liquid-Tight
O-Ring
No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.