Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Liquid-Tite Grip 1 90 Male Stb100P-90

  • Mfr # 1300960052

  • Zoro # G705786350


product price: $100.99
/ea
Free Shipping & Returns

Key Features

Material
Malleable Iron, Zinc Plated Steel
Mesh Length
0.133m (5.25")
Standards
CSA Certified; UL E61303
Connector Type
Male
Series
130096
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1300960052
Zoro #
G705786350
UPC #
-
Country of Origin
Mexico

Dimensions

Mesh Length
0.133m (5.25")
Thread Size
1" NPT

Details

Item
Liquid-Tight Connector
Material
Malleable Iron, Zinc Plated Steel
Standards
CSA Certified; UL E61303
Connector Type
Male
Series
130096
Type
Right Angle
Material - Grip
Stainless Steel
UL
E61303
CSA
LR32159
NEMA Rating
NEMA 4
Body Style
90° Angle
Product Name
Liquid-Tight

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.