Zoro Homepage

LIQUID-TITE GRIP 1 MALE STB100P

  • Mfr # 36372

  • Zoro # G0400252


product price: $83.25
/ea
Free Shipping & Returns

Key Features

Gender
Male
Thread Size
1" NPT
Body Style
Straight
Material - Body
Malleable Iron, Zinc Plated Steel
Material - Grip
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
36372
Zoro #
G0400252
UPC #
78678836372
Country of Origin
Mexico

Dimensions

Thread Size
1" NPT
Mesh Length
0.133m (5.25")

Details

Gender
Male
Body Style
Straight
Material - Body
Malleable Iron, Zinc Plated Steel
Material - Grip
Stainless Steel
NEMA Rating
NEMA 4
Use With
MAX-LOC® Lock Nut 1" NPT 130099-0145, MAX-LOC® Gasket Sealing Ring 1" NPT 130099-0151, MAX-LOC® O-Ring, 1" NPT 130180-0334
CSA
LR32159
Product Name
Liquid-Tight
Series
130096
UL
E61303
Type
Strain Relief Grip

Description

Liquid-Tight Grip Strain Relief, 1" NPT, Straight Male, Mesh Length 0.133m (5.25")

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.