
Locking Plug, 20 A, 600V AC, 3 Phase, 3 Pole, Yellow
Mfr # 1301500137
Zoro # G205787970
product price: $132.99
/ea
Free Shipping & Returns
Key Features
Current Rating
20 A
Phase
3
Number of Poles
3
Number of Wires
4
Housing Color
Yellow
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1301500137
Zoro #
G205787970
UPC #
-
Country of Origin
Germany
Details
Item
Locking Plug
Current Rating
20 A
Voltage Rating
600V AC
Phase
3
Number of Poles
3
Number of Wires
4
Housing Color
Yellow
Max. Voltage
600V
Type
Plug
Connector Type
Male
IP Rating
IP44
Series
130150
Locking Blade
No
Specialty
Pin and Sleeve
Product Name
Safeway
Current - Maximum per Contact
20.0A
Lighted Connector
No
Flip Lid
No
GFCI
No
Current
20 A
Maximum Voltage
600 V
Flange Type
Non-Flanged
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.