Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Locking Plug, L14-30P, 30 A, 125/250V AC, 3 Pole

  • Mfr # 28T74

  • Zoro # G5624404


product price: $68.59
/ea
Sold in multiples of 2 for $137.18

Key Features

NEMA Plug Configuration
L14-30P
Current Rating
30 A
Voltage Rating
125/250V AC
Number of Poles
3
Number of Wires
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
28T74
Zoro #
G5624404
UPC #
78678870614
Country of Origin
Mexico

Details

Item
Locking Plug
NEMA Plug Configuration
L14-30P
Current Rating
30 A
Voltage Rating
125/250V AC
Number of Poles
3
Number of Wires
4
Number of Blades
4
Connection Orientation
Straight
IP Rating
Not Rated
Standards
CSA Listed, UL Listed
Lighted Connector
No
Flange
No
Locking Blade
Yes
Flip Lid
No
Product Name
Safeway
Series
130145
Gender
Male
GFCI
No

Description

Safeway Plug with Locking Blade, 3 Pole/4 Wire, NEMA L14-30, 125V/250V

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products