Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Locking Plug, L21-20P, 20 A, 208V AC, Three Phase, 4 Pole

  • Mfr # 2681

  • Zoro # G5625628


product price: $65.25
/ea
Sold in multiples of 2 for $130.50

Key Features

NEMA Plug Configuration
L21-20P
Current Rating
20 A
Voltage Rating
208V AC
Phase
Three
Number of Poles
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2681
Zoro #
G5625628
UPC #
78678870564
Country of Origin
Mexico

Details

Item
Locking Plug
NEMA Plug Configuration
L21-20P
Current Rating
20 A
Voltage Rating
208V AC
Phase
Three
Number of Poles
4
Number of Wires
5
Number of Blades
5
Connection Orientation
Straight
IP Rating
Not Rated
Standards
CSA Listed, UL Listed
Flange
No
Lighted Connector
No
Locking Blade
Yes
Flip Lid
No
Product Name
Super-Safeway
Gender
Male
GFCI
No
Series
130142

Description

Super-Safeway Plug with Locking Blade, 4 Pole/5 Wire, NEMA L21-20, 3ø 208V

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.