Zoro Homepage

Locking Plug, L23-20P, 20 A, 600V AC, Three Phase, 4 Pole

  • Mfr # 2683

  • Zoro # G5622392


product price: $75.55
/ea
Sold in multiples of 2 for $151.10
Free Shipping & Returns

Key Features

NEMA Plug Configuration
L23-20P
Current Rating
20 A
Voltage Rating
600V AC
Phase
Three
Number of Poles
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2683
Zoro #
G5622392
UPC #
78678870566
Country of Origin
Mexico

Details

Item
Locking Plug
NEMA Plug Configuration
L23-20P
Current Rating
20 A
Voltage Rating
600V AC
Phase
Three
Number of Poles
4
Number of Wires
5
Number of Blades
5
Connection Orientation
Straight
IP Rating
Not Rated
Standards
CSA Listed, UL Listed
Gender
Male
Locking Blade
Yes
Flip Lid
No
Product Name
Super-Safeway
GFCI
No
Series
130142
Lighted Connector
No
Flange
No

Description

Super-Safeway Plug with Locking Blade, 4 Pole/5 Wire, NEMA L23-20, 3ø 600V

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.