Zoro Homepage

Locking Plug, L6-30P, 30 A, 250V AC, 2 Pole

  • Mfr # 2848

  • Zoro # G2024462


product price: $53.85
/ea
Sold in multiples of 2 for $107.70

Key Features

NEMA Plug Configuration
L6-30P
Current Rating
30 A
Voltage Rating
250V AC
Number of Poles
2
Number of Wires
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2848
Zoro #
G2024462
UPC #
78678870432
Country of Origin
Mexico

Details

Item
Locking Plug
NEMA Plug Configuration
L6-30P
Current Rating
30 A
Voltage Rating
250V AC
Number of Poles
2
Number of Wires
3
Number of Blades
3
Connection Orientation
Straight
IP Rating
Not Rated
Standards
CSA Listed, UL Listed
Flange
No
Product Name
Super-Safeway
Flip Lid
No
Series
130142
GFCI
No
Lighted Connector
No
Locking Blade
Yes
Gender
Male

Description

Super-Safeway Plug with Locking Blade, 2 Pole/3 Wire, NEMA L6-30, 250V

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.