Zoro Homepage

Locking Plug, Non-NEMA, 30 A, 250V AC, 3 Pole

  • Mfr # 2808

  • Zoro # G2023175


product price: $49.69
/ea
Sold in multiples of 5 for $248.45

Key Features

NEMA Plug Configuration
Non-NEMA
Current Rating
30 A
Voltage Rating
250V AC
Number of Poles
3
Number of Wires
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2808
Zoro #
G2023175
UPC #
78678870492
Country of Origin
Mexico

Details

Item
Locking Plug
NEMA Plug Configuration
Non-NEMA
Current Rating
30 A
Voltage Rating
250V AC
Number of Poles
3
Number of Wires
3
Number of Blades
3
Connection Orientation
Straight
IP Rating
Not Rated
Standards
CSA Listed, UL Listed
GFCI
No
Locking Blade
Yes
Flange
No
Flip Lid
No
Gender
Male
Lighted Connector
No
Product Name
Super-Safeway
Series
130142

Description

Super-Safeway Plug with Locking Blade, 3 Pole/3 Wire, Non-NEMA, 250V

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.