Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Locking Receptacle, Non-NEMA, 20 A, 250V AC, 3 Pole, Flush Mount, Screw Terminals, Yellow

  • Mfr # 67W08

  • Zoro # G2022274


product price: $112.99
/ea
Free Shipping & Returns

Key Features

NEMA Receptacle Configuration
Non-NEMA
Current Rating
20 A
Voltage Rating
250V AC
Number of Poles
3
Number of Wires
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
67W08
Zoro #
G2022274
UPC #
78678871590
Country of Origin
Mexico

Details

Item
Locking Receptacle
NEMA Receptacle Configuration
Non-NEMA
Current Rating
20 A
Voltage Rating
250V AC
Number of Poles
3
Number of Wires
3
Wire Connection Type
Screw Terminals
Grounding
Non-Grounded
Housing Color
Yellow
Mount Type
Flush
Cover Type
Flip-Up Cover
IP Rating
IP67
Standards
UL Listed
Resistance Properties
Acid, Alkalies Resistant, Chemical Resistant, Corrosion Resistant, Heat Resistant, Impact Resistant, Watertight
Flange Type
Non-Flanged
Poles
3-pole/3-wire
Locking Blade
Yes
Product Name
Watertite®
Series
130147
Flip Lid
Yes
Gender
Female
Lighted Connector
No
GFCI
No
Flange
No

Description

Watertite Receptacle with Locking Blade, Single Flip Coverplate, 3 Pole/3 Wire, Non-NEMA, 20A/250V

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.