
Locknut - 1 Max-Loc Use30-0280Locknut
Mfr # 1300990145
Zoro # G505784372
product price: $1.59
/eaSold in multiples of 57 for $90.63
Key Features
Type
Lock Nut
Thread Size
1" NPT
Series
130099
Material - Body
Zinc Plated Steel
O-Ring
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1300990145
Zoro #
G505784372
UPC #
-
Country of Origin
Mexico
Dimensions
Thread Size
1" NPT
Details
Item
Lock Nut
Type
Lock Nut
Series
130099
Material - Body
Zinc Plated Steel
O-Ring
No
Product Name
MAX-LOC
Number of Holes
1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.