Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Woodhead Locknut - 3/8 Max-Loc Use30-2054Locknut 1300990142

Locknut - 3/8 Max-Loc Use30-2054Locknut (Discontinued)

  • Mfr # 1300990142
  • Zoro # G605784166
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1300990142
Zoro #
G605784166
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
3/8" NPT

Details

Item
Lock Nut
Type
Lock Nut
Number of Ports
1
Series
130099
Product Name
MAX-LOC
Material - Body
Zinc Plated Steel
O-Ring
No
Number of Holes
1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.