Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

M12-4P(D) -Mm-St/Rj45-M-0.5M-Pur

  • Mfr # 1201088120

  • Zoro # G605784418


product price: $56.29
/ea
Sold in multiples of 2 for $112.58

Key Features

Cable Length
0.5 m
Insulation Material
Polyurethane
Maximum Voltage
30 V
IP Rating
IP67 (M12 only)
Maximum Operating Temperature
60 Degrees C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1201088120
Zoro #
G605784418
UPC #
-
Country of Origin
Germany

Dimensions

Cable Length
0.5 m
Length
1.64 ft
Cable Diameter
6.70mm (.264")
Wire Size
22 AWG

Details

Item
Micro Receptacle
Insulation Material
Polyurethane
Maximum Voltage
30 V
IP Rating
IP67 (M12 only)
Maximum Operating Temperature
60 Degrees C
Material
Polyurethane
Wire Range
22 AWG
Color
Green
Max. Temp.
60°C
Connector Type
Male-Male
Current Rating
1.5 A
Series
120108
Contact Finish
Gold Plated
Type
Double Ended
Max. Voltage
30V
Material - Coupling Nut
Nickel-plated Brass
Current - Maximum per Contact
1.5A
Poles
4
Material - Plating Mating
Gold
Performance Category
5e
Keyway
D-coded
LED Indicator
No
Material - Cable Jacket
PUR
Temperature Range - Operating
-20° to +60°C
Material - Connector Body
PUR, Thermoplastic
Wire/Cable Type
Shielded PUR
Product Name
Industrial Ethernet,Micro-Change (M12)
Orientation
Straight to Straight
UL
E361772
Coupling Style
Threaded
Connector End B
RJ-45 (standard)
Material - Contact
Copper Alloy
Connector End A
Micro-Change (M12)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.