Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

M12-4P(D) -Mm/Mm-St/St-5M-Pvc

  • Mfr # E11A06015M050

  • Zoro # G005904201


product price: $117.99
/ea
Free Shipping & Returns

Key Features

Cable Length
5 m
IP Rating
IP67
Series
130048
Type
Double Ended
Keyway
D-coded
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E11A06015M050
Zoro #
G005904201
UPC #
-
Country of Origin
Poland

Dimensions

Cable Length
5 m
Cable Diameter
5.59mm (.220")
Wire Size
26 AWG

Details

IP Rating
IP67
Series
130048
Type
Double Ended
Keyway
D-coded
Material - Plating Mating
Gold
Temperature Range - Operating
-20°C to +75°C
Voltage - Maximum
30V
Poles
4
Orientation
Straight to Straight
Gender
Male-Male
Material - Connector Body
PVC
LED Indicator
No
Coupling Style
Threaded
UL
E200650
Material - Coupling Nut
Nickel-plated Brass
Current - Maximum per Contact
1.5A
Connector End B
Micro-Change (M12)
Wire/Cable Type
Shielded PVC
Connector End A
Micro-Change (M12)
Product Name
Micro-Change (M12)
Performance Category
5e
Material - Contact
Copper Alloy
Cable Jacket Material
PVC
Cable Jacket Color
Teal
Item
Cordset

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.