Zoro Homepage

M12 5 Pole Male Angle Pg9

  • Mfr # 8A500732

  • Zoro # G105982642


product price: $42.89
/ea
Sold in multiples of 3 for $128.67

Key Features

Style - Connector
Right Angle
Cable Clamping Method
External Thread
Cable Opening Min.
0.161 in
Standards
CSA LR6837
Cable Opening Max.
0.319 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8A500732
Zoro #
G105982642
UPC #
-
Country of Origin
Poland

Details

Style - Connector
Right Angle
Cable Clamping Method
External Thread
Cable Opening Min.
0.161 in
Standards
CSA LR6837
Cable Opening Max.
0.319 in
Type
Male
Material
Polyamide

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.