Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

M12-5P-M-Str-Usb-F-2.0M (Shielded)

  • Mfr # 1200661713

  • Zoro # G305782288


product price: $99.35
/ea
Free Shipping & Returns

Key Features

Type
Double Ended
Insulation Material
PUR
Maximum Voltage
30 V
Color
Black
Minimum Operating Temperature
-40 Degrees C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1200661713
Zoro #
G305782288
UPC #
-
Country of Origin
Poland

Dimensions

Cable Length
2.0m (6.56')
Cable Diameter
4.70mm (.185")

Details

Item
Micro-Change (M12)
Type
Double Ended
Insulation Material
PUR
Maximum Voltage
30 V
Color
Black
Minimum Operating Temperature
-40 Degrees C
Maximum Operating Temperature
105 Degrees C
IP Rating
IP67
Series
120066
Material - Connector Body
PUR
Connector End B
USB
Color - Cable Jacket
Black
Material - O-Ring
Fluoro-elastomer
Connector End A
Micro-Change (M12)
Poles
5
LED Indicator
No
Orientation
Straight to Straight
Material - Plating Mating
Gold
Material - Contact
Copper Alloy
Material - Cable Jacket
PUR
Gender
Male-Male
Coupling Style
Threaded
Material - Coupling Nut
Nickel-plated Brass
Product Name
Micro-Change (M12)
Voltage - Maximum
30V AC/DC
Temperature Range - Operating
-40° to +105°C

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.