Zoro Homepage

M12 Cat6A Cordset Blue Pur Awg26 4M

  • Mfr # E22E06020M040

  • Zoro # G505949504


product price: $172.99
/ea
Free Shipping & Returns

Key Features

Length - Patch Cord
4 m
Cable Length
4.0m (13.12')
Wire Size
26 AWG
Performance Category
6A
Temp. Range
-40 to 70°C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E22E06020M040
Zoro #
G505949504
UPC #
-
Country of Origin
Poland

Dimensions

Length - Patch Cord
4 m
Cable Length
4.0m (13.12')
Wire Size
26 AWG
Outside Dia.
6.40 mm
Cable Diameter
6.90mm (.272")
Wire Size (AWG)
26

Details

Performance Category
6A
Temp. Range
-40 to 70°C
Shielded
Yes
Jacket Material - Wire and Cable
PUR (Polyurethane)
Jacket Color
Blue
Shielding Type
Shielded PUR
Current - Maximum per Contact
0.5A
Type
Double Ended
LED Indicator
No
Gender
Male-Male
UL
E361772
Material - Plating Mating
Gold
Color - Cable Jacket
Green
Material - Connector Body
PUR
Orientation
Straight to Straight
Material - Cable Jacket
PUR
Material - Coupling Nut
Nickel-plated Brass
Protocol
EtherNet
Keyway
X-coded
Poles
8
Voltage - Maximum
48V
Material - Contact
Brass
Connector End B
Micro-Change (M12)
Coupling Style
Threaded
Series
120341
Connector End A
Micro-Change (M12)
Temperature Range - Operating
-20° to +80°C
Product Name
Micro-Change (M12) Cat6A,Industrial Ethernet
IP Rating
IP67

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.