(M12) Double-Ended Cordset, 4 Poles, Female (90 Degree) To Male (Straight), 22 Awg, Pvc Cable

  • Mfr # 1200661265
  • Zoro # G205782449
product price: 
$
58.89
/ea
Sold in multiples of 3 for $176.67

Key Features

Material
PVC
Type
Double Ended
Insulation Material
PVC
Max. Temp.
105 Degrees C
Maximum Voltage
250 V AC/DC
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
1200661265
Zoro #
G205782449
UPC #
-
Country of Origin
Mexico

Dimensions

Length
6.56 ft
Cable Length
2.0m (6.56')
Wire Size (AWG)
22
Cable Diameter
5.33mm (.210")

Details

Item
Micro-Change (M12)
Material
PVC
Type
Double Ended
Insulation Material
PVC
Max. Temp.
105 Degrees C
Maximum Voltage
250 V AC/DC
Current
4 A
Color
Yellow
Maximum Operating Temperature
105 Degrees C
Wire Range
22 AWG
IP Rating
IP67
Max. Voltage
250V AC/DC
Series
120066
Contact Finish
Gold Plated
Current Rating
4 A
Connector Type
Female-Male
Standards
CSA Certified; UL E152210
Material - Plating Mating
Gold
CSA
LR6837
Coupling Style
Threaded
Material - Contact
Copper Alloy
Product Name
Micro-Change (M12)
Material - O-Ring
Fluoro-elastomer
Orientation
90° to Straight
UL
E152210
Material - Connector Body
PUR
Current - Maximum per Contact
4.0A
Material - Cable Jacket
PVC
Wire/Cable Type
UL 2661
LED Indicator
No
Material - Coupling Nut
Nickel-plated Brass
Poles
4
Connector End B
Micro-Change (M12)
Keyway
Single
Connector End A
Micro-Change (M12)
Temperature Range - Operating
-20° to +105°C

Ratings & reviews