Zoro Homepage

M23-19P-Fe-90-5M-Pur

  • Mfr # K03001P80M050

  • Zoro # G805904180


product price: $121.99
/ea
Sold in multiples of 2 for $243.98
Free Shipping & Returns

Key Features

Cable Length
5 m
IP Rating
IP67
Type
Single Ended
Series
120094
Keyway
None
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K03001P80M050
Zoro #
G805904180
UPC #
-
Country of Origin
Poland

Dimensions

Cable Length
5 m
Cable Diameter
11.43mm (.450")
Wire Size (AWG)
18, 22
Wire Size
18 AWG, 22 AWG

Details

IP Rating
IP67
Type
Single Ended
Series
120094
Keyway
None
Temperature Range - Operating
-25° to +90°C
Material - Coupling Nut
Nickel-plated Brass
Poles
19
Voltage - Maximum
63V AC/DC
Connector End B
Pigtail
Gender
Female-Pigtail
Connector End A
M23
LED Indicator
No
Material - Contact
Copper Alloy
Material - Plating Mating
Gold
Orientation
90° to Pigtail
Coupling Style
Threaded
Current - Maximum per Contact
6.0A
Material - Connector Body
TPU
Product Name
Brad M23
Cable Jacket Material
PUR
Cable Jacket Color
Black
Item
Cordset

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.