Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Mains Power Connector, 10A, 250Vac, Female, Solder Terminal

  • Mfr # 2709MB

  • Zoro # G305964578


product price: $67.69
/ea
Sold in multiples of 2 for $135.38

Key Features

Type
Receptacle
Maximum Voltage
250 V
Current
20 A
Standards
CSA Certified; UL E10176
Series
130149
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2709MB
Zoro #
G305964578
UPC #
-
Country of Origin
Mexico

Details

Item
Wire Connector
Type
Receptacle
Maximum Voltage
250 V
Current
20 A
Standards
CSA Certified; UL E10176
Series
130149
Connector Type
Female
Features
Flanged
Current Rating
20 A
Max. Voltage
250V
Flip Lid
No
Locking Blade
Yes
Receptacle Type
Single
Current - Maximum per Contact
20.0A
UL
E10176
NEMA Configuration
Non-NEMA
Flange
Yes
GFCI
No
Poles
4-pole/4-wire
Product Name
Safeway
CSA
LR6837
Lighted Connector
No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.