Mains Power Connector, 10A, 250Vac/300Vdc, Male, Solder Terminal

  • Mfr # 1210120168

  • Zoro # G005787958


product price:  $3.95
/ea
Sold in multiples of 21 for $82.95

Key Features

Type
Field Attachable Connector
Maximum Voltage
250 V AC/300 V DC
Minimum Operating Temperature
-40 Degrees C
Maximum Operating Temperature
90 Degrees C
Series
121012
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1210120168
Zoro #
G005787958
UPC #
-
Country of Origin
Poland

Details

Item
Field Attachable Connector
Type
Field Attachable Connector
Maximum Voltage
250 V AC/300 V DC
Minimum Operating Temperature
-40 Degrees C
Maximum Operating Temperature
90 Degrees C
Series
121012
IP Rating
IP65, IP67
Form
A - 18mm
UL
E218123
Voltage - Maximum
250V AC / 300V DC
Current - Maximum per Contact
16.0A
Diagnostics / LEDs
No
Keyway
None
Material - Connector Body
Polypropylene
Product Name
mPm
Material - Contact
Brass
Temperature Range - Operating
-40°C to +90°C
Pitch - Mating Interface
18.00mm
Material - Plating Mating
Silver
Orientation
Straight
Poles
2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.